FAG
FAG
K72200-72487
FAG FAG
Description
K72200-72487 TAPERED ROLLER BEARING ; NON-RETURNABLE
Needle Roller Bearing; 123.825MM Outside Diameter
Part #
K72200-72487
BDI #
1159640
Details
263.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K72200-72487/p/1159640
Your Price
$ 263.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.003
EAN
4012801050555
Product Group - BDI
B04336
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
4.41586
Product Detail
Needle Roller Bearing
Product Specification
123.825MM Outside Diameter
Long Description
Needle Roller Bearing; 123.825MM Outside Diameter
