Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KBK15X19X17.3X https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSY-KBK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDB8aW1hZ2UvanBlZ3xhR1k1TDJoa01TOHhNRE16T1RVeE5URTNNRGcwTmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbGZTMEpMWHpNd01IZ3pNREF1YW5Cbnw5MzA4OWY1YzFmNzE0MGIyZDZiOWI0NDI3N2VjMWFlZTZlY2E2NmE4NWVlMTUyMTE3ZDQ1MjYyNzJlZDBlMWYx
1221347 Needle Non Thrust Roller Bearings 

NTN NTN

KBK15X19X17.3X

Description

KBK15X19X17.3X NEEDLE ROLLER BEARING ; NON-RETURNABLE 15MM ID 19MM OD

Needle Bearing Roller Assembly; 15MM Bore; 19MM Outside Diameter; 17.3MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable

Part #

KBK15X19X17.3X

BDI #
1221347

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.011
EAN
4547359086515
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.01
Long Description
Needle Bearing Roller Assembly; 15MM Bore; 19MM Outside Diameter; 17.3MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
0.681 Inch | 17.3 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Bore
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh