https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR-IR-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NzZ8aW1hZ2UvanBlZ3xhREJsTDJnd01DOHhNREkwTVRNek5UUXlOekV3TWk5SlRrUlRTMFpDVWtkWVdGaGZUbEpmU1ZKZlVFeE9Yek13TUhnek1EQXVhbkJufDQ4Y2Q0YTkzNTUzMWQ3YWUwODg0MDZiYjAyOWYyZTdmZGNhMjQyYjFmNjliMzNmNGY3NzUxOTU0ZTE2YWZkODQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR-IR-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NzZ8aW1hZ2UvanBlZ3xhREJsTDJnd01DOHhNREkwTVRNek5UUXlOekV3TWk5SlRrUlRTMFpDVWtkWVdGaGZUbEpmU1ZKZlVFeE9Yek13TUhnek1EQXVhbkJufDQ4Y2Q0YTkzNTUzMWQ3YWUwODg0MDZiYjAyOWYyZTdmZGNhMjQyYjFmNjliMzNmNGY3NzUxOTU0ZTE2YWZkODQ
SKF
SKF
LR 35X40X12.5
SKF SKF
Description
LR 35X40X12.5 NEEDLE BEARING INNER RING
Needle Bearing Inner Ring; 35MM Bore; 40MM Outside Diameter; 12.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LR 35X40X12.5
BDI #
1264170
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LR-35X40X12-5/p/1264170
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.029
EAN
7316573964551
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Carbon Chromium Bearing Steel | Hardened Ground Bore and Raceway | Turned Side Face
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Inner Ring; 35MM Bore; 40MM Outside Diameter; 12.5MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
1.378 Inch | 35 Millimeter
Width
0.492 Inch | 12.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

