IKO
IKO
LRT505822
IKO IKO
Description
LRT505822 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 50MM Bore; 58MM Outside Diameter; 22MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT-505822
BDI #
515702
Details
28.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT505822/p/515702
Your Price
$ 28.73 / each
$ 29.25 / each BDIExpress
$ 29.25 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.116
EAN
4549557041174
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT505822
Weight / LBS
0.256
Long Description
Needle Bearing Inner Ring; 50MM Bore; 58MM Outside Diameter; 22MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
2.283 Inch | 58 Millimeter
Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh