IKO
IKO
LRTZ303531
IKO IKO
Description
LRTZ303531 INNER RING ; FOR NEEDLE ROLLER BEARING
Needle Bearing Inner Ring; 30MM Bore; 35MM Outside Diameter; 31MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRTZ303531
BDI #
515811
Details
25.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRTZ303531/p/515811
Your Price
$ 25.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.061
EAN
4549557042492
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Small Chamfer Shape
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRTZ-303531
Weight / LBS
0.134
Long Description
Needle Bearing Inner Ring; 30MM Bore; 35MM Outside Diameter; 31MM Width; No Self Aligning; No Separable; No Relubricatable
Width
1.22 Inch | 31 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


