MCGILL
MCGILL
MR 26 S PD
MCGILL MCGILL
Description
MR 26 S PD NEEDLE ROLLER BEARING ; NON-RETURNABLE
Needle Bearing Roller Assembly with Outer Ring; 1-5/8" Bore; 2-3/16" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
5452610973
BDI #
345581
Details
132.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/MR-26-S-PD/p/345581
Your Price
$ 132.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.181
EAN
0726166097332
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MR-26-SPD
Manufacturer Internal Number
5452610973
Weight / LBS
0.4
Long Description
Needle Bearing Roller Assembly with Outer Ring; 1-5/8" Bore; 2-3/16" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Bore
1.625 Inch | 41.275 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



