https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjl8aW1hZ2UvanBlZ3xhRGRsTDJneVl5OHhNRFV3TnpFeU5USTVNekE0Tmk5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw4ek1EQjRNekF3TG1wd1p3fDI0YTZlMzM5MjdmOGY0YjdmNzI4MDFkMTNjYTYzYjkwMjBlYTM5YTg4ZWY3NzM2ZTk3ODZjZjI1MzhjMDg1MWI
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjl8aW1hZ2UvanBlZ3xhRGRsTDJneVl5OHhNRFV3TnpFeU5USTVNekE0Tmk5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw4ek1EQjRNekF3TG1wd1p3fDI0YTZlMzM5MjdmOGY0YjdmNzI4MDFkMTNjYTYzYjkwMjBlYTM5YTg4ZWY3NzM2ZTk3ODZjZjI1MzhjMDg1MWI
NTN
NTN
MR648032
NTN NTN
Description
MR648032 NEEDLE ROLLER BEARING ; 5X2X0.09IN SAME AS HJ648032
Needle Bearing Roller Assembly with Outer Ring; 4" Bore; 5" Outside Diameter; 2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
MR648032
BDI #
22348300
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/MR648032/p/22348300
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.84396
Long Description
Needle Bearing Roller Assembly with Outer Ring; 4" Bore; 5" Outside Diameter; 2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Outside Diameter
5 Inch | 127 Millimeter
Bore
4 Inch | 101.6 Millimeter
Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

