https://www.bdiexpress.com/medias/INDIKOBRGXXX-17219154-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMDF8aW1hZ2UvanBlZ3xhR1kxTDJobU1pOHhNREEyTnpFNE5Ea3hNRE0yTmk5SlRrUkpTMDlDVWtkWVdGaGZNVGN5TVRreE5UUmZNekF3ZURNd01DNXFjR2N8ZmZlN2QwZDlhODNmOWM4ZGJmYjVmMWQ1ZWRiMmQ4YjAzYzFjZjNlYTI5ZjRkMDJiYzM0Yjg4NjY0ZTdjZDY4ZA
IKO
IKO
NA 4976
IKO IKO
Description
NA 4976 NEEDLE ROLLER BEARING ; 380MM ID X 520MM OD X 140MM W MACHINED
Needle Bearing; 380MM Bore; 520MM Outside Diameter; 140MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; Relubricatable
Part #
NA 4976
BDI #
23285068
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA-4976/p/23285068
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
90.22
EAN
4549557061387
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
Not Available
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 4030000N Static Load Rating; 1540000N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ikont.com
Weight / LBS
198.899
Long Description
Needle Bearing; 380MM Bore; 520MM Outside Diameter; 140MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; Relubricatable
Bore
14.961 Inch | 380 Millimeter
Width
5.512 Inch | 140 Millimeter
Outside Diameter
20.472 Inch | 520 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh