INA
INA
NA4901-XL-C3
INA INA
Description
NA4901-XL-C3 X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 12MM ID X 24MM OD
Needle Roller Bearing; 13MM Width
Part #
NA4901-XL-C3
BDI #
15002027
Details
76.07
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA4901-XL-C3/p/15002027
Your Price
$ 76.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.027
EAN
4012802172430
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.05952
Product Detail
Needle Roller Bearing
Product Specification
13MM Width
Long Description
Needle Roller Bearing; 13MM Width

