![NA4901-XL](/medias/INDXXXBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MTN8aW1hZ2UvanBlZ3xhREV6TDJoaE5pOHhNRFV3TnpRek9ESTJNREkxTkM5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDZhMGUwNTBmM2VhZjg5ODJmZjJmMjkwNWRjNWQ4Mzk5ZDBjNTZkNGZkN2U0MTBmMTdkODk0MDlmNGM2NzBiODc)
![NA4901-XL](/medias/INDXXXBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MTN8aW1hZ2UvanBlZ3xhREV6TDJoaE5pOHhNRFV3TnpRek9ESTJNREkxTkM5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDZhMGUwNTBmM2VhZjg5ODJmZjJmMjkwNWRjNWQ4Mzk5ZDBjNTZkNGZkN2U0MTBmMTdkODk0MDlmNGM2NzBiODc)
INA
INA
NA4901-XL
INA INA
Description
NA4901-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 12MM BORE 24MM OD
Needle Bearing; 12MM Bore; 24MM Outside Diameter; 13MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA4901-XL
BDI #
1411880
Details
70.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA4901-XL/p/1411880
Your Price
$ 70.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.027
EAN
4012802420920
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NA4901
Weight / LBS
0.057
Long Description
Needle Bearing; 12MM Bore; 24MM Outside Diameter; 13MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
0.945 Inch | 24 Millimeter
Width
0.512 Inch | 13 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh