https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-2SL-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMjd8aW1hZ2UvanBlZ3xhRGRsTDJobFpDOHhNRE16T1RVeE5UazVNREEwTmk5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WHpKVFRGOUZYek13TUhnek1EQXVhbkJufGUyOGE0MmVlZWVlYTdiYzA4YWRkZGE4NTBmMjdiNzVkMzRkZDU1ZWU4NDljZjNjM2YxOTVlMDcyMjM0NjhiMTY
NTN
NTN
NA4901LL
NTN NTN
Description
NA4901LL NEEDLE RLR BRG ; 12MMX 24MMX14MM
Needle Bearing; 12MM Bore; 24MM Outside Diameter; 14MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA4901LL
BDI #
1224544
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA4901LL/p/1224544
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.028
EAN
4547359113013
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole | Shell Alvania 3 Grease
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.06173
Long Description
Needle Bearing; 12MM Bore; 24MM Outside Diameter; 14MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
0.472 Inch | 12 Millimeter
Width
0.551 Inch | 14 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh