https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjN8aW1hZ2UvanBlZ3xhR1E0TDJoak5pOHhNRFU0TnpFNU5qSXlOell4TkM5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDk1YjNkYmUyNGJhMTRmMzRlMGE3MmRhN2ZmNDgwM2NmZDI5Mzg5MzM3ZWFjYjM5MjJjNTJhMmMyN2NmMDQ4NTg
                
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjN8aW1hZ2UvanBlZ3xhR1E0TDJoak5pOHhNRFU0TnpFNU5qSXlOell4TkM5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDk1YjNkYmUyNGJhMTRmMzRlMGE3MmRhN2ZmNDgwM2NmZDI5Mzg5MzM3ZWFjYjM5MjJjNTJhMmMyN2NmMDQ4NTg
                
					
						
									INA
								INA
							
						
					NA6909-ZW-XL
				 
				INA INA
Description
						
                            
								NA6909-ZW-XL X-LIFE NEEDLE ROLLER BRG ; 45MM BORE X 68MM OD
Needle Bearing; 45MM Bore; 68MM Outside Diameter; 40MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
                         	Part #
	                    
	                      	NA6909-ZW-XL
							BDI #
						
	                      	1175489
							
						
Details
                    
                        353.04
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA6909-ZW-XL/p/1175489
						
		
		
		
				Your Price
				
						
							$ 353.04 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171512
					Weight / Kilogram
				0.508
					EAN
				4012802313116
					Product Group - BDI
				B04144
					Rolling Element
				
					Needle Roller Bearing
			Component
				
					Complete with Outer and Inner Ring
			Enclosure
				
					Open
			Self Aligning
				
					No
			Retainer
				
					Yes
			Number of Rows of Rollers
				
					Double Row
			Separable
				
					Inner Ring - Both Sides
			Closed End
				
					No
			Inch - Metric
				
					Metric
			Relubricatable
				
					Yes
			Thrust Bearing
				
					No
			Other Features
				
					Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
			Category - BDI
				
					Needle Non Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.40.00.00
			Noun
				
					Bearing
			Keyword String
				
					Needle
			Manufacturer URL
				
					https://www.schaeffler.com
			Manufacturer Item Number
				
					NA6909
			Weight / LBS
				
					1.091
			Long Description
				
					Needle Bearing; 45MM Bore; 68MM Outside Diameter; 40MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
			Width
				
					1.575 Inch | 40 Millimeter
			Outside Diameter
				
					2.677 Inch | 68 Millimeter
			Bore
				
					1.772 Inch | 45 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
