https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjN8aW1hZ2UvanBlZ3xhR1E0TDJoak5pOHhNRFU0TnpFNU5qSXlOell4TkM5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDk1YjNkYmUyNGJhMTRmMzRlMGE3MmRhN2ZmNDgwM2NmZDI5Mzg5MzM3ZWFjYjM5MjJjNTJhMmMyN2NmMDQ4NTg
INA
INA
NA6915-ZW-XL
INA INA
Description
NA6915-ZW-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 75MM BORE 105MM OD
Needle Bearing; 75MM Bore; 105MM Outside Diameter; 54MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA6915-ZW-XL
BDI #
1175495
Details
828.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA6915-ZW-XL/p/1175495
Your Price
$ 828.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.41
EAN
4012802702859
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NA6915
Weight / LBS
3.197
Long Description
Needle Bearing; 75MM Bore; 105MM Outside Diameter; 54MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
2.953 Inch | 75 Millimeter
Width
2.126 Inch | 54 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh