https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-PLPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDJ8aW1hZ2UvanBlZ3xhRFF3TDJobE5TOHhNREkwTVRNek56azRNekF3Tmk5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDFCTVVFeGZNekF3ZURNd01DNXFjR2N8N2Y0NmEyYWY5ZjgxZjQ4ZDdiODhlOGNkZTJhNDU2NTYwN2YyNmEwNDY3YTNmYjM4ZGI0Mzk2YTk2MmFlMmNhZg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-PLPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDJ8aW1hZ2UvanBlZ3xhRFF3TDJobE5TOHhNREkwTVRNek56azRNekF3Tmk5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDFCTVVFeGZNekF3ZURNd01DNXFjR2N8N2Y0NmEyYWY5ZjgxZjQ4ZDdiODhlOGNkZTJhNDU2NTYwN2YyNmEwNDY3YTNmYjM4ZGI0Mzk2YTk2MmFlMmNhZg
CONSOLIDATED BEARING
CONSOLIDATED BEARING
NAO-60 X 90 X 60
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NAO-60 X 90 X 60 NEEDLE BEARING
Needle Bearing; 60MM Bore; 90MM Outside Diameter; 60MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner/Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NAO-60 X 90 X 60
BDI #
202969
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NAO-60-X-90-X-60/p/202969
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.4
EAN
0644075079976
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
Inner/Outer Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Plain Outer Ring | Oil Hole in Outer Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NAO-60 X 90 X 60
Weight / LBS
3.1
Long Description
Needle Bearing; 60MM Bore; 90MM Outside Diameter; 60MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner/Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Width
2.362 Inch | 60 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

