KOYO
KOYO
NAO35X55X20
KOYO KOYO
Description
NAO35X55X20 ; NRB SOLID RACE CAGED BEARING
Needle Bearing; 35MM Bore; 55MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner/Outer Ring - Both Sides Separable; No Relubricatable
Part #
NAO35X55X20
BDI #
1087912
Details
122.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NAO35X55X20/p/1087912
Your Price
$ 122.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.19
EAN
0605790192296
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner/Outer Ring - Both Sides
Closed End
Not Available
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Plain Outer Ring | Steel Cage Material; ABEC 1 | ISO P0 Precision class; 56.3N Static Load Rating; 35.5N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.40785
Long Description
Needle Bearing; 35MM Bore; 55MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner/Outer Ring - Both Sides Separable; No Relubricatable
Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh