https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0N3xpbWFnZS9qcGVnfGFEWTVMMmhqTkM4eE1EZzJNRFU0T1RFMU5ETXpOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDh6TURCNE16QXdMbXB3Wnd8NjdkZTgwMmZkMTkwMDI2Yjg2ZTYwZDJhZmY2ZjJlZDRmNTI4NDNjOTQ4ZDE4ZDQ4NDU1Mzk4ZTc2YjMxMDZjYg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0N3xpbWFnZS9qcGVnfGFEWTVMMmhqTkM4eE1EZzJNRFU0T1RFMU5ETXpOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDh6TURCNE16QXdMbXB3Wnd8NjdkZTgwMmZkMTkwMDI2Yjg2ZTYwZDJhZmY2ZjJlZDRmNTI4NDNjOTQ4ZDE4ZDQ4NDU1Mzk4ZTc2YjMxMDZjYg
KOYO
KOYO
NK25/16A
KOYO KOYO
Description
NK25/16A ; NRB SOLID RACE CAGED BEARING
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 33MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
NK25/16A
BDI #
1088043
Details
60.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NK25-16A/p/1088043
Your Price
$ 60.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.036
EAN
0605790196652
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
NK25/16A
Weight / LBS
0.082
Long Description
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 33MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Bore
0.984 Inch | 25 Millimeter
Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

