https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-TV-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MHxpbWFnZS9qcGVnfGFHRTNMMmd5WkM4eE1EYzJOemt3T0RNM01qVXhNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDlVVmw4ek1EQjRNekF3TG1wd1p3fGI4Mzg2OTc3MGU2YTlmYzZhYzQwZTNmOGQzMDllMTQ0MjUzOWE2N2M1N2RhY2I0YTIyMzJlMTk4OGI3ODhjMmQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-TV-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MHxpbWFnZS9qcGVnfGFHRTNMMmd5WkM4eE1EYzJOemt3T0RNM01qVXhNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDlVVmw4ek1EQjRNekF3TG1wd1p3fGI4Mzg2OTc3MGU2YTlmYzZhYzQwZTNmOGQzMDllMTQ0MjUzOWE2N2M1N2RhY2I0YTIyMzJlMTk4OGI3ODhjMmQ
INA
INA
NK45/20-TV-XL
INA INA
Description
NK45/20-TV-XL X-LIFE NEEDLE ROLLER BRG ; 45MM X 55MM X 20MM
Needle Roller Bearing; Single Row; 45MM Bore; 55MM Outside Diameter; 20MM Width; Open; Roller Assembly with Outer Ring - No Inner Ring; Polyamide Cage; 2 Rib Outer Ring
Part #
NK45/20-TV-XL
BDI #
18316515
Details
107.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NK45-20-TV-XL/p/18316515
Your Price
$ 107.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.084
EAN
4012802407952
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.18805
Product Detail
Needle Roller Bearing
Product Specification
Single Row; 45MM Bore; 55MM Outside Diameter; 20MM Width; Open; Roller Assembly with Outer Ring - No Inner Ring; Polyamide Cage; 2 Rib Outer Ring
Long Description
Needle Roller Bearing; Single Row; 45MM Bore; 55MM Outside Diameter; 20MM Width; Open; Roller Assembly with Outer Ring - No Inner Ring; Polyamide Cage; 2 Rib Outer Ring
