https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NTd8aW1hZ2UvanBlZ3xhRFV3TDJnNE1pOHhNRGN4TVRJNE56SXdNVGd5TWk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTWHpNd01IZ3pNREF1YW5CbnwxY2QzNzhkNzc3NzRkYzQ1Yzg3MDAxNDgxY2U1YWYxNzhjYjJkMDhlNjE1N2VkN2UwYzAzMjZiYzg3ZDY5NDdk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NTd8aW1hZ2UvanBlZ3xhRFV3TDJnNE1pOHhNRGN4TVRJNE56SXdNVGd5TWk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTWHpNd01IZ3pNREF1YW5CbnwxY2QzNzhkNzc3NzRkYzQ1Yzg3MDAxNDgxY2U1YWYxNzhjYjJkMDhlNjE1N2VkN2UwYzAzMjZiYzg3ZDY5NDdk
KOYO
KOYO
NK5/10TN
KOYO KOYO
Description
NK5/10TN ; NRB SOLID RACE CAGED BEARING
Needle Bearing Roller Assembly with Outer Ring; 5MM Bore; 10MM Outside Diameter; 10MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
NK5/10TN
BDI #
1407827
Details
35.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NK5-10TN/p/1407827
Your Price
$ 35.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.008
EAN
0605790192517
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Outer Ring with 2 Retaining Rings | Polymer Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
NK5/10TN
Weight / LBS
0.009
Long Description
Needle Bearing Roller Assembly with Outer Ring; 5MM Bore; 10MM Outside Diameter; 10MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
0.394 Inch | 10 Millimeter
Width
0.394 Inch | 10 Millimeter
Bore
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

