Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NKI 75/35 https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTB8aW1hZ2UvanBlZ3xhR1U1TDJnd1pDOHhNREkwTVRNek5UZzFNekE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDI3MmJiZWNkNGIxNjY3ZGY0YzU2MzA4ODA1ODgyZDRjYTJkNTU3NTc4YTc4ZjE0NjgwZmIyMjc4MmM3NmE0MGI
1415497 Needle Non Thrust Roller Bearings 

SKF SKF

NKI 75/35

Description

NKI 75/35

Needle Bearing; 75MM Bore; 105MM Outside Diameter; 35MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable

Part #

NKI 75/35

BDI #
1415497

Details

8825.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 8,825.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.946
EAN
7316570267600
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing; 75MM Bore; 105MM Outside Diameter; 35MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Width
1.378 Inch | 35 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Bore
2.953 Inch | 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh