![NKI100/30-XL](/medias/INDXXXBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MTN8aW1hZ2UvanBlZ3xhREV6TDJoaE5pOHhNRFV3TnpRek9ESTJNREkxTkM5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDZhMGUwNTBmM2VhZjg5ODJmZjJmMjkwNWRjNWQ4Mzk5ZDBjNTZkNGZkN2U0MTBmMTdkODk0MDlmNGM2NzBiODc)
![NKI100/30-XL](/medias/INDXXXBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MTN8aW1hZ2UvanBlZ3xhREV6TDJoaE5pOHhNRFV3TnpRek9ESTJNREkxTkM5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDZhMGUwNTBmM2VhZjg5ODJmZjJmMjkwNWRjNWQ4Mzk5ZDBjNTZkNGZkN2U0MTBmMTdkODk0MDlmNGM2NzBiODc)
INA
INA
NKI100/30-XL
INA INA
Description
NKI100/30-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Needle Bearing; 100MM Bore; 130MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NKI100/30-XL
BDI #
1175689
Details
828.48
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NKI100-30-XL/p/1175689
Your Price
$ 828.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.98
EAN
4047643204156
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NKI100/30
Weight / LBS
2.183
Long Description
Needle Bearing; 100MM Bore; 130MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Width
1.181 Inch | 30 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh