Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RNA6907-ZW-XL https://www.bdiexpress.com/medias/INDINABRGXXX-NR-RNA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNDh8aW1hZ2UvanBlZ3xhR0l5TDJoak1pOHhNRFV4Tnpnek9Ea3lNVGMxT0M5SlRrUkpUa0ZDVWtkWVdGaGZUbEpmVWs1Qlh6TXdNSGd6TURBdWFuQm58OWUyOWY3YmJhYmZlOTYzOTc3MTQ3NTZjODhkYzRiN2QzMmFkNmE5NmY1ODAxMmIzZTc5NjJlNjE1MWQ0N2MyNg
18315982 Needle Non Thrust Roller Bearings 

INA INA

RNA6907-ZW-XL

Description

RNA6907-ZW-XL X-LIFE NEEDLE ROLLER BRG ; 42MM X 55MM X 36MM

Needle Roller Bearing; 55MM Outside Diameter

Part #

RNA6907-ZW-XL

BDI #
18315982

Details

195.52 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 195.52 / each BDIExpress
QTY

Inventory

Total: 2

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.194
EAN
4012802299403
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.00044
Product Detail
Needle Roller Bearing
Product Specification
55MM Outside Diameter
Long Description
Needle Roller Bearing; 55MM Outside Diameter