IKO
IKO
RNAFW455534
IKO IKO
Description
RNAFW455534 NEEDLE ROLLER BEARING ; SEPARABLE
Needle Bearing Roller Assembly with Outer Ring; 45MM Bore; 55MM Outside Diameter; 34MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
RNAFW455534
BDI #
516518
Details
96.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RNAFW455534/p/516518
Your Price
$ 96.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.167
EAN
4549557052194
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Outer Ring | Oil Hole and Lube Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
RNAFW455534
Weight / LBS
0.368
Long Description
Needle Bearing Roller Assembly with Outer Ring; 45MM Bore; 55MM Outside Diameter; 34MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Width
1.339 Inch | 34 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


