https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2SL-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzZ8aW1hZ2UvanBlZ3xhRE16TDJoaU15OHhNRE13TXprNE5qZzJNREEyTWk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpUVEY4eVVrSmZNekF3ZURNd01DNXFjR2N8NjQ3NGQxNTM4NGYxNGVhNGYyNGI2YzdiNWQ2Y2JjMDQxYzI3ZmYzZjc1MjdiOTMwM2RhMTYyOWM4NzYwMTEwMw
RBC BEARINGS
RBC BEARINGS
SJ 7194 SS
RBC BEARINGS RBC BEARINGS
Description
SJ 7194 SS PITCHLIGN NEEDLE ROLLER BRG ; 1" BORE 1-1/2" OD 1" WID
Needle Bearing Roller Assembly with Outer Ring; 1" Bore; 1-1/2" Outside Diameter; 1" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
SJ7194SS
BDI #
15093563
Details
50.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/SJ-7194-SS/p/15093563
Your Price
$ 50.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.099
EAN
0637400014629
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Precision Ground | Double Seal with Sealing Lips Turned Outward to Exclude Dirt
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
SJ7194SS
Weight / LBS
0.218
Long Description
Needle Bearing Roller Assembly with Outer Ring; 1" Bore; 1-1/2" Outside Diameter; 1" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Outside Diameter
1.5 Inch | 38.1 Millimeter
Bore
1 Inch | 25.4 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh