https://www.bdiexpress.com/medias/INDIKOBRGXXX-17219424-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNjB8aW1hZ2UvanBlZ3xhRGsxTDJnNU5pOHhNREEyTnpFNE5UVXpNamsxT0M5SlRrUkpTMDlDVWtkWVdGaGZNVGN5TVRrME1qUmZNekF3ZURNd01DNXFjR2N8Mzk0ZGUxNzNjNjBmOWU5YTBkOWIyYTQwMjBhOTdmMWU0NDYwMmFmNDRmZmZiYTA3MDI4MWU1MjQwZWFlMjAwYw
IKO
IKO
TAFI 51516
IKO IKO
Description
TAFI 51516 NEEDLE ROLLER BEARING ; 5MM ID X 15MM OD X 16MM W MACHINED
Needle Bearing; 5MM Bore; 15MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Relubricatable
Part #
TAFI 51516
BDI #
18203204
Details
26.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/TAFI-51516/p/18203204
Your Price
$ 26.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.017
EAN
4549557063145
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
Not Available
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 7220N Static Load Rating; 7080N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.037
Long Description
Needle Bearing; 5MM Bore; 15MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Relubricatable
Outside Diameter
0.591 Inch | 15 Millimeter
Bore
0.197 Inch | 5 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh