https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154612-300X300.jpg?context=bWFzdGVyfHJvb3R8ODM5M3xpbWFnZS9qcGVnfGFEZ3dMMmd5TVM4eE1ERTBNVGN6T0RnNU16TTBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVFEyTVRKZk16QXdXRE13TUM1cWNHY3w2NTNmYTg5OWJhMDhjODNiOTUyMDAyZGU0Y2VjY2YwZjM2OWMwMzk3MWYwMWNkZjNhZWY3MmJjNTAzOTM3NTVj
                
                https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154612-300X300.jpg?context=bWFzdGVyfHJvb3R8ODM5M3xpbWFnZS9qcGVnfGFEZ3dMMmd5TVM4eE1ERTBNVGN6T0RnNU16TTBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVFEyTVRKZk16QXdXRE13TUM1cWNHY3w2NTNmYTg5OWJhMDhjODNiOTUyMDAyZGU0Y2VjY2YwZjM2OWMwMzk3MWYwMWNkZjNhZWY3MmJjNTAzOTM3NTVj
                
					
						
									THK
								THK
							
						
					RA19013CUUCC0
				 
				THK THK
Description
						
                            
								RA19013CCUCC0 CROSS ROLLER BEARING ; 190MM ID 216MM OD 13MM WD
Cross Roller Bearing; 190MM Bore; 216MM Outside Diameter; 13MM Width; Chrome Steel Material; Single Row; 2 Seals
                         	Part #
	                    
	                      	RA19013CUUCC0
							BDI #
						
	                      	25154612
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/RA19013CUUCC0/p/25154612
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171505
					Weight / Kilogram
				0
					Product Group - BDI
				B04144
					Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword String
				
					Roller
			Manufacturer URL
				
					https://www.thk.com
			Product Detail
				
					Cross Roller Bearing
			Product Specification
				
					190MM Bore; 216MM Outside Diameter; 13MM Width; Chrome Steel Material; Single Row; 2 Seals
			Long Description
				
					Cross Roller Bearing; 190MM Bore; 216MM Outside Diameter; 13MM Width; Chrome Steel Material; Single Row; 2 Seals
			

						
