https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144781-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyNTh8aW1hZ2UvanBlZ3xhRGszTDJoaE9TOHhNREUwTVRjd016WXdNakl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRRM09ERmZNekF3V0RNd01DNXFjR2N8ZWY4NmU1ZDI3MGU4OTE2MDdkYTBhYTViNjg3MzQ4YWM2MjhkOGRjZDYyMmFlYjQ3OWQ4M2M3MjhjNzI0MDM4NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144781-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyNTh8aW1hZ2UvanBlZ3xhRGszTDJoaE9TOHhNREUwTVRjd016WXdNakl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRRM09ERmZNekF3V0RNd01DNXFjR2N8ZWY4NmU1ZDI3MGU4OTE2MDdkYTBhYTViNjg3MzQ4YWM2MjhkOGRjZDYyMmFlYjQ3OWQ4M2M3MjhjNzI0MDM4NA
SEW EURODRIVE
SEW EURODRIVE
110914
SEW EURODRIVE SEW EURODRIVE
Description
110914 ; 21309E SPHERICAL BEARING
Spherical Roller Bearing; 45MM Straight Bore; 100MM Outside Diameter; 25MM Width; C0-Medium Clearance; Steel Cage; Double Row; Open Enclosure; Relubricatable
Part #
110914
BDI #
25144781
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/110914/p/25144781
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.seweurodrive.com
Product Detail
Spherical Roller Bearing
Product Specification
45MM Straight Bore; 100MM Outside Diameter; 25MM Width; C0-Medium Clearance; Steel Cage; Double Row; Open Enclosure; Relubricatable
Long Description
Spherical Roller Bearing; 45MM Straight Bore; 100MM Outside Diameter; 25MM Width; C0-Medium Clearance; Steel Cage; Double Row; Open Enclosure; Relubricatable

