

CONSOLIDATED BEARING
CONSOLIDATED BEARING
20206-KM C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
20206-KM C/3 SPHERICAL ROLLER BEARING ; NON RETURNABLE TAPERED BORE
Spherical Roller Bearing; 30MM Tapered Bore; 62MM Outside Diameter; 16MM Width; C3-Loose Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
20206-KM C/3
BDI #
211845
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20206-KM-C-3/p/211845
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.24
EAN
0644075155885
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://consbrgs.com
Weight / LBS
0.52
Long Description
Spherical Roller Bearing; 30MM Tapered Bore; 62MM Outside Diameter; 16MM Width; C3-Loose Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Adapter Part Number
H206 (Specify bore) Inch | H206 (Specify bore) Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh