https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-1RW-TPD-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTV8aW1hZ2UvanBlZ3xhRFkyTDJneVlpOHhNRGN4TVRBd09EWTNNemd5TWk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eFVsZGZWRkJFWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDE4YTQzNzM4NmQyYmMxMDQ3NzcyNmE5ZmE1Y2ViNWMzNDc3ZDI1MjBiZGM1NTE1MWVjMjVjYjdkMzFhMWZjYjU
FAG
FAG
20209-K-TVP-C3
FAG FAG
Description
20209 K ; BARREL ROLLER BEARING
Spherical Roller Bearing; 45MM Tapered Bore; 85MM Outside Diameter; 19MM Width; C3-Loose Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Not Relubricatable
Part #
20209-K-TVP-C3
BDI #
1138929
Details
285.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20209-K-TVP-C3/p/1138929
Your Price
$ 285.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.418
EAN
4012801159821
Product Group - BDI
B04144
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Polyamide
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
20209K.T.C3
Weight / LBS
0.974
Long Description
Spherical Roller Bearing; 45MM Tapered Bore; 85MM Outside Diameter; 19MM Width; C3-Loose Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
1.772 Inch | 45 Millimeter
Adapter Part Number
H209 (Specify bore) Inch | H209 (Specify bore) Millimeter
Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh