

CONSOLIDATED BEARING
CONSOLIDATED BEARING
20214-KT
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
20214-KT SPHERICAL ROLLER BEARING ; NON RETURNABLE TAPERED BORE
Spherical Roller Bearing; 70MM Tapered Bore; 125MM Outside Diameter; 24MM Width; C0-Medium Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Not Relubricatable
Part #
20214-KT
BDI #
211900
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20214-KT/p/211900
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.29
EAN
0644075156219
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Polymer
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Adapter Part Number - Millimeter
H214 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://consbrgs.com
Weight / LBS
2.844
Long Description
Spherical Roller Bearing; 70MM Tapered Bore; 125MM Outside Diameter; 24MM Width; C0-Medium Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
4.921 Inch | 125 Millimeter
Width
0.945 Inch | 24 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh