https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-1RW-STR-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NDV8aW1hZ2UvanBlZ3xhREUzTDJoaU15OHhNRGN4TVRBd05qTXhORFV5Tmk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eFVsZGZVMVJTWDA5UVJVNWZRbEpUWHpNd01IZ3pNREF1YW5CbnwyMjNjN2ZhZjYzMTE1ZWI0NzQ1YjEzNTgwOTZhYzdjOGEyMGQwN2Q1ZTIxOGYyMDA1ZmIxNWI0ZDVmMGZjNWMz
                
                https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-1RW-STR-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NDV8aW1hZ2UvanBlZ3xhREUzTDJoaU15OHhNRGN4TVRBd05qTXhORFV5Tmk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eFVsZGZVMVJTWDA5UVJVNWZRbEpUWHpNd01IZ3pNREF1YW5CbnwyMjNjN2ZhZjYzMTE1ZWI0NzQ1YjEzNTgwOTZhYzdjOGEyMGQwN2Q1ZTIxOGYyMDA1ZmIxNWI0ZDVmMGZjNWMz
                
					
						
									FAG
								FAG
							
						
					20318-MB
				 
				FAG FAG
Description
						
                            
								20318-MB BARREL ROLLER BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 90MM Straight Bore; 190MM Outside Diameter; 43MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
                         	Part #
	                    
	                      	20318-MB
							BDI #
						
	                      	1139009
							
						
Details
                    
                        999.34
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20318-MB/p/1139009
						
		
		
		
				Your Price
				
						
							$ 999.34 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171510
					Weight / Kilogram
				6.12
					EAN
				4012801287081
					Product Group - BDI
				B04144
					Internal Clearance
				
					C0-Medium
			Mounting Method
				
					Shaft Mount
			Rolling Element
				
					Spherical Roller Bearing
			Bore Profile
				
					Straight
			Cage Material
				
					Brass
			Enclosure
				
					Open
			Number of Rows of Rollers
				
					Single Row
			Relubricatable
				
					No
			Withdrawal Sleeve
				
					Not Applicable
			Withdrawal Nut
				
					Not Applicable
			Inch - Metric
				
					Metric
			Category - BDI
				
					Spherical Roller Bearing
			Harmonized Tariff Code
				
					8482.30.00.40
			Noun
				
					Bearing
			Keyword String
				
					Spherical
			Manufacturer URL
				
					https://www.schaeffler.com
			Manufacturer Item Number
				
					20318MB
			Weight / LBS
				
					13.492
			Long Description
				
					Spherical Roller Bearing; 90MM Straight Bore; 190MM Outside Diameter; 43MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
			Bore
				
					3.543 Inch | 90 Millimeter
			Width
				
					1.693 Inch | 43 Millimeter
			Outside Diameter
				
					7.48 Inch | 190 Millimeter
			Adapter Part Number
				
					Not Applicable Inch | Not Applicable Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
