https://www.bdiexpress.com/medias/INDIKOBRGXXX-20864846-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0MjV8aW1hZ2UvanBlZ3xhRE5rTDJnMU1pOHhNRFU0TnpFNE1UQTRPRGM1T0M5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpRNE5EWmZNekF3ZURNd01DNXFjR2N8NDA3NTExOWZiZTg5MjQ0YWJkYWUwOTM0NTBmMGUxMWU3YTIwZTdlNTExMmQxYzVlMTBiODAxZWJhYjU0NzlhZg
https://www.bdiexpress.com/medias/INDIKOBRGXXX-20864846-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0MjV8aW1hZ2UvanBlZ3xhRE5rTDJnMU1pOHhNRFU0TnpFNE1UQTRPRGM1T0M5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpRNE5EWmZNekF3ZURNd01DNXFjR2N8NDA3NTExOWZiZTg5MjQ0YWJkYWUwOTM0NTBmMGUxMWU3YTIwZTdlNTExMmQxYzVlMTBiODAxZWJhYjU0NzlhZg
KOYO
KOYO
21311RZ W33C3
KOYO KOYO
Description
21311RZ W33C3 ; SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 55MM Straight Bore; 120MM Outside Diameter; 29MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
21311RZ W33C3
BDI #
20864660
Details
443.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21311RZ-W33C3/p/20864660
Your Price
$ 443.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.66
EAN
0605790352539
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://jtekt-na.com
Weight / LBS
3.66
Long Description
Spherical Roller Bearing; 55MM Straight Bore; 120MM Outside Diameter; 29MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
4.724 Inch | 120 Millimeter
Width
1.142 Inch | 29 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

