![21319KD1](/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyOTV8aW1hZ2UvanBlZ3xhR1JqTDJnMU9TOHhNRE15TURnNE5USTFNakV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gxTlVURjlTVEY4ek1EQjRNekF3TG1wd1p3fGRmYTI5ZDQ4YjEwMzA3ZTdjYTQ0OWNmYjNkNzBhZjFlZTA1YzYyNDU5NDk1YzdjNjUxOGY5MTZiMTNmMDBlOTE)
![21319KD1](/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyOTV8aW1hZ2UvanBlZ3xhR1JqTDJnMU9TOHhNRE15TURnNE5USTFNakV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gxTlVURjlTVEY4ek1EQjRNekF3TG1wd1p3fGRmYTI5ZDQ4YjEwMzA3ZTdjYTQ0OWNmYjNkNzBhZjFlZTA1YzYyNDU5NDk1YzdjNjUxOGY5MTZiMTNmMDBlOTE)
NTN
NTN
21319KD1
NTN NTN
Description
21319KD1 SPHERICAL ROLLER BEARING ; SMALL BORE
Spherical Roller Bearing; 95MM Tapered Bore; 200MM Outside Diameter; 45MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
21319KD1
BDI #
1197897
Details
1975.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21319KD1/p/1197897
Your Price
$ 1,975.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
6.88
EAN
4547359261110
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX319 (Specify bore)
Withdrawal Nut
AN21
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
15.4
Long Description
Spherical Roller Bearing; 95MM Tapered Bore; 200MM Outside Diameter; 45MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Adapter Part Number
SNW19 H319 HA319 HE319 (Specify bore) Inch | H319X HE319X (Specify bore) Millimeter
Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh