https://www.bdiexpress.com/medias/INDROLBRGXXX-SPHR-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODd8aW1hZ2UvanBlZ3xhRGs1TDJoaFlpOHhNRGN4TVRBd05qVTNOalkzTUM5SlRrUlNUMHhDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw5M2IyNDA5MDVlM2M4MmUyZWJkOWI1NjkzNTlkN2UxZTNkNDM1ZGRmNWZiODdhZTYzNGIzYjUyZmEyOThiMTQx
ROLLWAY BEARING
ROLLWAY BEARING
22206 C C3 W33
ROLLWAY BEARING ROLLWAY BEARING
Description
22206 C C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 30MM Straight Bore; 62MM Outside Diameter; 20MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22206 C C3 W33
BDI #
346261
Details
463.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22206-C-C3-W33/p/346261
Your Price
$ 463.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.288
EAN
0637410053809
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
22206CC3W33
Weight / LBS
0.576
Long Description
Spherical Roller Bearing; 30MM Straight Bore; 62MM Outside Diameter; 20MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
2.441 Inch | 62 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
0.787 Inch | 20 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh