![22209 GMEX K W33](/medias/INDROLXXXXXX-22209GMEXKW33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3MDV8aW1hZ2UvanBlZ3xhRGM0TDJoa1lTOHhNREU1TnpVMU9UZ3pOamN3TWk5SlRrUlNUMHhZV0ZoWVdGaGZNakl5TURsSFRVVllTMWN6TTE4d01WOHpNREI0TXpBd0xtcHdad3xiYWQxMzc2MDRkNGU1YTYyY2E3ZGM3MWNhMmJmM2Q0MmU3NGM2MmQxOGU3NjgwZGE2NWQxZDhkOWQ2YjcwY2Rh)
![22209 GMEX K W33](/medias/INDROLXXXXXX-22209GMEXKW33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3MDV8aW1hZ2UvanBlZ3xhRGM0TDJoa1lTOHhNREU1TnpVMU9UZ3pOamN3TWk5SlRrUlNUMHhZV0ZoWVdGaGZNakl5TURsSFRVVllTMWN6TTE4d01WOHpNREI0TXpBd0xtcHdad3xiYWQxMzc2MDRkNGU1YTYyY2E3ZGM3MWNhMmJmM2Q0MmU3NGM2MmQxOGU3NjgwZGE2NWQxZDhkOWQ2YjcwY2Rh)
ROLLWAY BEARING
ROLLWAY BEARING
22209 GMEX K W33
ROLLWAY BEARING ROLLWAY BEARING
Description
22209 GMEX K W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Spherical Roller Bearing; 45MM Tapered Bore; 85MM Outside Diameter; 23MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22209 GMEX K W33
BDI #
23992027
Details
227.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22209-GMEX-K-W33/p/23992027
Your Price
$ 227.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.576
EAN
0637410091979
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
22209 GMEX K W33
Manufacturer Internal Number
22209 GMEX K W33
Weight / LBS
1.27
Long Description
Spherical Roller Bearing; 45MM Tapered Bore; 85MM Outside Diameter; 23MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
3.346 Inch | 85 Millimeter
Width
0.906 Inch | 23 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh