https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDh8aW1hZ2UvanBlZ3xhREUwTDJoaVlpOHhNRGcyTURVM01UYzROekk1TkM5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxjODg5Y2E1NzNlYmY2MWQ4ZDkzODQ4MzA3OWI3MWE2NzkwZjk3YmVhZTNjZGE2NDBjMmQyODE3MGRhMmU5YTU1
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDh8aW1hZ2UvanBlZ3xhREUwTDJoaVlpOHhNRGcyTURVM01UYzROekk1TkM5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxjODg5Y2E1NzNlYmY2MWQ4ZDkzODQ4MzA3OWI3MWE2NzkwZjk3YmVhZTNjZGE2NDBjMmQyODE3MGRhMmU5YTU1
NSK
NSK
22210EAE4C3
NSK NSK
Description
22210EAE4C3 SPHERICAL ROLLER BEARING ; 50MM BOREX90MM ODX23MM W 2-ROW
Spherical Roller Bearing; 50MM Straight Bore; 90MM Outside Diameter; 23MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22210EAE4C3
BDI #
1184018
Details
322.67
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22210EAE4C3/p/1184018
Your Price
$ 322.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.6
EAN
0029176416194
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
22210EAE4C3
Weight / LBS
0.63
Long Description
Spherical Roller Bearing; 50MM Straight Bore; 90MM Outside Diameter; 23MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Width
0.906 Inch | 23 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

