FAG
FAG
22213-E1-XL-K-C3
FAG FAG
Description
22213-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG
Spherical Roller Bearing; 65MM Tapered Bore; 120MM Outside Diameter; 31MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22213-E1-XL-K-C3
BDI #
1139229
Details
346.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22213-E1-XL-K-C3/p/1139229
Your Price
$ 346.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.476
EAN
4026677805126
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH313 (Specify bore)
Withdrawal Nut
KM15
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
22213E1K.C3
Weight / LBS
3.02
Long Description
Spherical Roller Bearing; 65MM Tapered Bore; 120MM Outside Diameter; 31MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Width
1.22 Inch | 31 Millimeter
Adapter Part Number
SNW13 H313 HA313 HE313 (Specify Bore) Inch | H313 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh