666265
Spherical Roller Bearings
NKE BEARING
NKE BEARING
22213-EK-W33
NKE BEARING NKE BEARING
Description
NKE BEARING 22213-EK-W33
Spherical Roller Bearing; 65MM Bore; 120MM Outside Diameter; 31MM Wid; Adapter Mount
Part #
22213-EK-W33
BDI #
666265
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22213-EK-W33/p/666265
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.44
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nke.at
Weight / LBS
3.26284
Product Detail
Spherical Roller Bearing
Product Specification
65MM Bore; 120MM Outside Diameter; 31MM Width; Adapter Mount
Long Description
Spherical Roller Bearing; 65MM Bore; 120MM Outside Diameter; 31MM Wid; Adapter Mount