https://www.bdiexpress.com/medias/INDIKOBRGXXX-20864846-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0MjV8aW1hZ2UvanBlZ3xhRE5rTDJnMU1pOHhNRFU0TnpFNE1UQTRPRGM1T0M5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpRNE5EWmZNekF3ZURNd01DNXFjR2N8NDA3NTExOWZiZTg5MjQ0YWJkYWUwOTM0NTBmMGUxMWU3YTIwZTdlNTExMmQxYzVlMTBiODAxZWJhYjU0NzlhZg
https://www.bdiexpress.com/medias/INDIKOBRGXXX-20864846-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0MjV8aW1hZ2UvanBlZ3xhRE5rTDJnMU1pOHhNRFU0TnpFNE1UQTRPRGM1T0M5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpRNE5EWmZNekF3ZURNd01DNXFjR2N8NDA3NTExOWZiZTg5MjQ0YWJkYWUwOTM0NTBmMGUxMWU3YTIwZTdlNTExMmQxYzVlMTBiODAxZWJhYjU0NzlhZg
KOYO
KOYO
22214RZK W33C3
KOYO KOYO
Description
22214RZK W33C3 ; SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 70MM Tapered Bore; 125MM Outside Diameter; 31MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22214RZK W33C3
BDI #
20864722
Details
395.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22214RZK-W33C3/p/20864722
Your Price
$ 395.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.62
EAN
0605790352591
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://jtekt-na.com
Weight / LBS
3.571
Long Description
Spherical Roller Bearing; 70MM Tapered Bore; 125MM Outside Diameter; 31MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Width
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

