https://www.bdiexpress.com/medias/INDTIMBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4ODh8aW1hZ2UvanBlZ3xhREUyTDJnME9TOHhNRE13TXprNU16azNNRGN4T0M5SlRrUlVTVTFDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxhMzgzOTJhZDFkNTZiMDRkNTY4ZWY5N2RjNTA3OGJkY2VmY2JlNzQ3MTVjNWI5NmY0Mzk4NjljYmQzMDcxZWNi
TIMKEN
TIMKEN
22215KEJW33C3
TIMKEN TIMKEN
Description
22215KEJW33C3 SPHERICAL RLR BRG ; 75MM ID 130MM OD 31MM WD ST CAGE
Spherical Roller Bearing; 75MM Tapered Bore; 130MM Outside Diameter; 31MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22215KEJW33C3
BDI #
1424212
Details
460.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22215KEJW33C3/p/1424212
Your Price
$ 460.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.698
EAN
0087796023321
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH315 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
22215 KCJW33C3
Weight / LBS
3.779
Long Description
Spherical Roller Bearing; 75MM Tapered Bore; 130MM Outside Diameter; 31MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
2.953 Inch | 75 Millimeter
Width
1.22 Inch | 31 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Adapter Part Number
SNW15 H315 HA315 HE315 (Specify Bore) Inch | H315 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh