https://www.bdiexpress.com/medias/INDNTNBRGSPX-2RW-TPD-2SHLD-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNTZ8aW1hZ2UvanBlZ3xhRGd4TDJoaE1TOHhNRFV4TXpneU1EQTFOell6TUM5SlRrUk9WRTVDVWtkVFVGaGZNbEpYWDFSUVJGOHlVMGhNUkY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDc3OTEyZjcyZTkxOGJmYzNjNGY2ZmYxYjQyZDQxZTg2MjUzOGQ5ZTc4YTNiYmIzNTQwYTZjNTIzNmEyZmVlYjY
https://www.bdiexpress.com/medias/INDNTNBRGSPX-2RW-TPD-2SHLD-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNTZ8aW1hZ2UvanBlZ3xhRGd4TDJoaE1TOHhNRFV4TXpneU1EQTFOell6TUM5SlRrUk9WRTVDVWtkVFVGaGZNbEpYWDFSUVJGOHlVMGhNUkY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDc3OTEyZjcyZTkxOGJmYzNjNGY2ZmYxYjQyZDQxZTg2MjUzOGQ5ZTc4YTNiYmIzNTQwYTZjNTIzNmEyZmVlYjY
NTN
NTN
22220EAKW33ZZ
NTN NTN
Description
22220EAKW33ZZ KIZEI SPH ROLLER BRG ; 100MMX180MMX46MMD SHIELDED TAPERED BORE
Spherical Roller Bearing; 100MM Tapered Bore; 180MM Outside Diameter; 46MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Metal Shields Enclosure; Relubricatable
Part #
22220EAKW33ZZ
BDI #
24985910
Details
1145.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22220EAKW33ZZ/p/24985910
Your Price
$ 1,145.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4.93
EAN
4550253100669
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Metal Shields
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX320 (Specify bore)
Withdrawal Nut
AN22
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
10.62628
Long Description
Spherical Roller Bearing; 100MM Tapered Bore; 180MM Outside Diameter; 46MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Metal Shields Enclosure; Relubricatable
Outside Diameter
7.087 Inch | 180 Millimeter
Adapter Part Number
SNW20 H320X HA20X HE320X (Specify bore) Inch | H320X (Specify bore) Millimeter
Width
1.811 Inch | 46 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

