![22220LBKC3](/medias/INDREXBRGXXX-RB-SRB-USBU-22313LB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgwMzd8aW1hZ2UvanBlZ3xhR00yTDJnNE15OHhNREl3T0Rjek16UTJNalUxT0M5SlRrUlNSVmhDVWtkWVdGaGZVa0pmVTFKQ1gxVlRRbFZmTWpJek1UTk1RbDh6TURCWU16QXdMbXB3Wnd8NzE0ODYzNDAyNzRlMzNhMTcwYTFmYWZmYjU3N2M4NmZiNDRhNmMyMGQ0MjFhYmZlYTUxYzdiMzUyOGNiN2NlZA)
![22220LBKC3](/medias/INDREXBRGXXX-RB-SRB-USBU-22313LB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgwMzd8aW1hZ2UvanBlZ3xhR00yTDJnNE15OHhNREl3T0Rjek16UTJNalUxT0M5SlRrUlNSVmhDVWtkWVdGaGZVa0pmVTFKQ1gxVlRRbFZmTWpJek1UTk1RbDh6TURCWU16QXdMbXB3Wnd8NzE0ODYzNDAyNzRlMzNhMTcwYTFmYWZmYjU3N2M4NmZiNDRhNmMyMGQ0MjFhYmZlYTUxYzdiMzUyOGNiN2NlZA)
LINKBELT
LINKBELT
22220LBKC3
LINKBELT LINKBELT
Description
22220LBKC3 SPHERICAL ROLLER BEARING ; 100MM BORE 180MM OD 46MM WID
Spherical Roller Bearing; 100MM Tapered Bore; 180MM Outside Diameter; 46MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Open Enclosure; Relubricatable
Part #
2006945
BDI #
573761
Details
2111.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22220LBKC3/p/573761
Your Price
$ 2,111.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4.76
EAN
0782935473370
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX320 (Specify bore)
Withdrawal Nut
KM22
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
22220LBKC3
Weight / LBS
10.5
Long Description
Spherical Roller Bearing; 100MM Tapered Bore; 180MM Outside Diameter; 46MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Open Enclosure; Relubricatable
Adapter Part Number
SNW20 H320 HA20 HE320 (Specify Bore) Inch | H320 (Specify bore) Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Width
1.811 Inch | 46 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh