https://www.bdiexpress.com/medias/INDNSKBRGXXX-SP-2RW-STR-OPEN-RL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODR8aW1hZ2UvanBlZ3xhR0l5TDJobFl5ODVPREExTmpjeU1ESXlNRFEyTDBsT1JFNVRTMEpTUjFoWVdGOVRVRjh5VWxkZlUxUlNYMDlRUlU1ZlVreGZVMVJNWHpNd01IZ3pNREF1YW5CbnxlNWJkOGJhZWQ1NjliNzY5MmU1NGE4NjYwNzM5YzczNjQzMDk1OGNhNzBkNTYyNWIwOWI4NzJkM2JlMDg1ZWQw
NSK
NSK
22222EAC3W507
NSK NSK
Description
22222EAC3W507 SPHERICAL ROLLER BRG ; 110MM BOREX200MM ODX53MM W
Spherical Roller Bearing; 110MM Straight Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22222EAC3W507
BDI #
21734304
Details
1105.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22222EAC3W507/p/21734304
Your Price
$ 1,105.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
6.99
EAN
0029176821554
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
15.41
Long Description
Spherical Roller Bearing; 110MM Straight Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
2.087 Inch | 53 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh