Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

222238.K.MB.C3.E42A https://www.bdiexpress.com/medias/INDDODBRGXXX-SP-2R-TPD-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU4Mjl8aW1hZ2UvanBlZ3xhRGRoTDJoak9DOHhNRGMyTXpVNU5EUXpNalUwTWk5SlRrUkVUMFJDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufDQxMjQ0NzQ1OGFmYTM0MzM0NjI0Mzg5ZDg5ZTM4ZTgwMjU3ODE1MjIyMDMxNGM0Yzk2MjFhZmJlZDk0MTJiM2E
22091151 Spherical Roller Bearings 

DODGE DODGE

222238.K.MB.C3.E42A

Description

222238.K.MB.C3.E42A SPHERICAL ROLLER BRG ; STEEL OPEN 7" SHAFT

Spherical Roller Bearing; 190MM Tapered Bore; 340MM Outside Diameter; 92MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

422027

BDI #
22091151

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
36.264
EAN
0782475150632
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Self-Aligning | Guidance On Inner Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
79.96
Long Description
Spherical Roller Bearing; 190MM Tapered Bore; 340MM Outside Diameter; 92MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Width
3.622 Inch | 92 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh