https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk0MzV8aW1hZ2UvanBlZ3xhRGRqTDJobE1pOHhNREk1TXpReU16RTNOemMxT0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw2NTAyZjNjYjdjZDM1MDRlODhhMWEzMjU2M2Y3ZGYyYTVlOTdiY2MyNzUyZmVjZTk5MDAxOWYxN2U3ODBiOGQz
SKF
SKF
22224 EK
SKF SKF
Description
22224 EK SPHR ROLLER BRG ; 120MM BORE 215MM OD 58MM WID
Spherical Roller Bearing; 120MM Tapered Bore; 215MM Outside Diameter; 58MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22224 EK
BDI #
1415467
Details
1786.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22224-EK/p/1415467
Your Price
$ 1,786.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.82
EAN
7316570245905
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3124 (Specify bore)
Withdrawal Nut
KM26
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
19.467
Long Description
Spherical Roller Bearing; 120MM Tapered Bore; 215MM Outside Diameter; 58MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
4.724 Inch | 120 Millimeter
Width
2.283 Inch | 58 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Adapter Part Number
SNW3124 H3124 HA3124 HE3124 (Specify bore) Inch | H3124 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh