![22224EAKC3W507](/medias/INDNSKBRGXXX-SP-2RW-TPD-OPEN-RL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODR8aW1hZ2UvanBlZ3xhR015TDJoaVpTODVPREExTmpjeE5qazBNelkyTDBsT1JFNVRTMEpTUjFoWVdGOVRVRjh5VWxkZlZGQkVYMDlRUlU1ZlVreGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0NzI3MWU1ZTg3NjQ2MTM5M2NjZGU3YmQwZDgyMjNmNDMyN2RkMWFiYWM2YmJjYjZkNjMyZjhiNzc2Njc5NzJh)
![22224EAKC3W507](/medias/INDNSKBRGXXX-SP-2RW-TPD-OPEN-RL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODR8aW1hZ2UvanBlZ3xhR015TDJoaVpTODVPREExTmpjeE5qazBNelkyTDBsT1JFNVRTMEpTUjFoWVdGOVRVRjh5VWxkZlZGQkVYMDlRUlU1ZlVreGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0NzI3MWU1ZTg3NjQ2MTM5M2NjZGU3YmQwZDgyMjNmNDMyN2RkMWFiYWM2YmJjYjZkNjMyZjhiNzc2Njc5NzJh)
NSK
NSK
22224EAKC3W507
NSK NSK
Description
22224EAKC3W507 SPHERICAL ROLLER BRG ; 120MM BOREX215MM ODX58MM W
Spherical Roller Bearing; 120MM Tapered Bore; 215MM Outside Diameter; 58MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22224EAKC3W507
BDI #
21451700
Details
1406.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22224EAKC3W507/p/21451700
Your Price
$ 1,406.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.8
EAN
0029176821639
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3124 (Specify bore)
Withdrawal Nut
KM26
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
19.401
Long Description
Spherical Roller Bearing; 120MM Tapered Bore; 215MM Outside Diameter; 58MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
8.465 Inch | 215 Millimeter
Adapter Part Number
SNW3124 H3124 HA3124 HE3124 (Specify bore) Inch | H3124 (Specify bore) Millimeter
Bore
4.724 Inch | 120 Millimeter
Width
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh