FAG
								FAG
							
						
					22226-E1-XL-K-C3
				 
				FAG FAG
Description
						
                            
								22226-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 130MM X 230MM X 60MM
Spherical Roller Bearing; 130MM Tapered Bore; 230MM Outside Diameter; 64MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
                         	Part #
	                    
	                      	22226-E1-XL-K-C3
							BDI #
						
	                      	1139385
							
						
Details
                    
                        1651.1
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22226-E1-XL-K-C3/p/1139385
						
		
		
		
				Your Price
				
						
							$ 1,651.10 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171510
					Weight / Kilogram
				10.755
					EAN
				4026677827333
					Product Group - BDI
				B04311
					Internal Clearance
				
					C3-Loose
			Mounting Method
				
					Adapter Mount
			Rolling Element
				
					Spherical Roller Bearing
			Bore Profile
				
					Tapered
			Cage Material
				
					Steel
			Enclosure
				
					Open
			Number of Rows of Rollers
				
					Double Row
			Relubricatable
				
					Yes
			Withdrawal Sleeve
				
					AHX3126 (Specify bore)
			Withdrawal Nut
				
					KM28
			Inch - Metric
				
					Metric
			Other Features
				
					Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
			Category - BDI
				
					Spherical Roller Bearing
			Harmonized Tariff Code
				
					8482.30.00.80
			Noun
				
					Bearing
			Keyword String
				
					Spherical
			Manufacturer URL
				
					https://www.schaeffler.com
			Manufacturer Item Number
				
					22226E1K.C3
			Weight / LBS
				
					25.022
			Long Description
				
					Spherical Roller Bearing; 130MM Tapered Bore; 230MM Outside Diameter; 64MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
			Bore
				
					5.118 Inch | 130 Millimeter
			Adapter Part Number
				
					SNW3126 H3126 HA3126 HE3126 (Specify bore) Inch | H3126 (Specify bore) Millimeter
			Outside Diameter
				
					9.055 Inch | 230 Millimeter
			Width
				
					2.52 Inch | 64 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

