Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22228-E1-XL-K-C3 https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNTJ8aW1hZ2UvanBlZ3xhREEzTDJnMVpDODVOamMwTXpBek56TXpOemt3TG1wd1p3fDRkN2RlYWNjOTliMDdkYWVjMzQyYWU1M2Q2YTdiNzBmNTUwMDkxZjhlOTBjZWM4YTliMTBkOTRhN2MwOTE5ODU
1410803 Spherical Roller Bearings 

FAG FAG

22228-E1-XL-K-C3

Description

22228-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG

Spherical Roller Bearing; 140MM Tapered Bore; 250MM Outside Diameter; 68MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

22228-E1-XL-K-C3

BDI #
1410803

Details

2048.9 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,048.90 / each BDIExpress
QTY

Inventory

Total: 2

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
13.765
EAN
4026677827432
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3128 (Specify bore)
Withdrawal Nut
KM30
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
22228E1K.C3
Weight / LBS
28.77
Long Description
Spherical Roller Bearing; 140MM Tapered Bore; 250MM Outside Diameter; 68MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
5.512 Inch | 140 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Adapter Part Number
SNW3128 H3128 HA3128 HE3128 (Specify bore) Inch | H3128 (Specify bore) Millimeter
Width
2.677 Inch | 68 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh