![22228-E1A-XL-K-2RSR-M-L271](/medias/INDINABRGSPX-2RW-TPD-2SL-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MTF8aW1hZ2UvanBlZ3xhRFk0TDJobE5TOHhNRFkxTURJd09ERTNOREV4TUM5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOHlVMHhmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDM3MTAzMDBlYzJiYWQzNzg4ZTQ5M2ZkYWQ4YzVlYmNlNjgzZWRhZTViNzViYWYxY2UwMGE3MzgxNzRjNDQ5ODk)
![22228-E1A-XL-K-2RSR-M-L271](/medias/INDINABRGSPX-2RW-TPD-2SL-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MTF8aW1hZ2UvanBlZ3xhRFk0TDJobE5TOHhNRFkxTURJd09ERTNOREV4TUM5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOHlVMHhmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDM3MTAzMDBlYzJiYWQzNzg4ZTQ5M2ZkYWQ4YzVlYmNlNjgzZWRhZTViNzViYWYxY2UwMGE3MzgxNzRjNDQ5ODk)
FAG
FAG
22228-E1A-XL-K-2RSR-M-L271
FAG FAG
Description
22228-E1A-XL-K-2RSR-M-L271 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Spherical Roller Bearing; 140MM Tapered Bore; 250MM Outside Diameter; 68MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; 2 Seals Enclosure; Relubricatable
Part #
22228-E1A-XL-K-2RSR-M-L271
BDI #
24857978
Details
2945.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22228-E1A-XL-K-2RSR-M-L271/p/24857978
Your Price
$ 2,945.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
13.555
EAN
4054369688412
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3128 (Specify Bore)
Withdrawal Nut
KM28
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
29.88366
Long Description
Spherical Roller Bearing; 140MM Tapered Bore; 250MM Outside Diameter; 68MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; 2 Seals Enclosure; Relubricatable
Outside Diameter
9.843 Inch | 250 Millimeter
Bore
5.512 Inch | 140 Millimeter
Width
2.677 Inch | 68 Millimeter
Adapter Part Number
SNW3128 H3128 HA3128 HE3128 (Specify bore) Inch | H3128 (Specify Bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh