1475535
Spherical Roller Bearings
FLT BEARING
FLT BEARING
22230 K
FLT BEARING FLT BEARING
Description
FLT BEARING 22230 K
Spherical Roller Bearing; 150MM Bore; 270MM Outside Diameter; 73MM Wid; Adapter Mount
Part #
22230 K
BDI #
1475535
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22230-K/p/1475535
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.fltpolska.pl
Weight / LBS
39.6832
Product Detail
Spherical Roller Bearing
Product Specification
150MM Bore; 270MM Outside Diameter; 73MM Width; Adapter Mount
Long Description
Spherical Roller Bearing; 150MM Bore; 270MM Outside Diameter; 73MM Wid; Adapter Mount