https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODZ8aW1hZ2UvanBlZ3xhRE13TDJobU5DOHhNREl4TVRrME56QTFNekE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MzVhZTZmNTk1YWZiMDU5OTUxMDFmOWQwZGM3MjQwNzQ1MWUwYjdhYmU5YThlNGQ0ODQ2NDFjMWE2ZGY1MDk5Zg
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODZ8aW1hZ2UvanBlZ3xhRE13TDJobU5DOHhNREl4TVRrME56QTFNekE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MzVhZTZmNTk1YWZiMDU5OTUxMDFmOWQwZGM3MjQwNzQ1MWUwYjdhYmU5YThlNGQ0ODQ2NDFjMWE2ZGY1MDk5Zg
SKF
SKF
22234-2CS5K/VT143
SKF SKF
Description
22234-2CS5K /VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 170MM Tapered Bore; 310MM Outside Diameter; 86MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Part #
22234-2CS5K/VT143
BDI #
1263438
Details
5973.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22234-2CS5K-VT143/p/1263438
Your Price
$ 5,973.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
28.14
EAN
7316573300670
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
AH3134 (Specify bore)
Withdrawal Nut
KM38
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
61.178
Long Description
Spherical Roller Bearing; 170MM Tapered Bore; 310MM Outside Diameter; 86MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Width
3.386 Inch | 86 Millimeter
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter
Adapter Part Number
SNW3134 H3134 HA3134 HE3134 (Specify bore) Inch | H3134 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

